4' 27W T5 LED Lamp, 50K

Item #: 1084479

Cat #: L4T5E/850/27/F-70

UPC: 751338093232

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
25-PK 27W 4-FT LED FROST GLASS T5 W/PET 5000K -DLC

Overview

25-PK 27W 4-FT LED FROST GLASS T5 W/PET 5000K -DLC
Also known as: 751338093232, L4T5E/850/27/F-70

Specifications

Color Temperature: 5000 (Bright White)
Shape: T5 (Tubular)
Wattage: 27
Length: 4 ft, 48 in
Material: Glass, Safety Coated Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Color Temperature: 5000 (Bright White)
Wattage: 27
Material: Glass, Safety Coated Glass
Light Technology: LED
Type: Ballast Compatible (Type A)
Shape: T5 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)