This product may not be available in all locations.
2
more
Breaker, Molded Case, 70A, 600Y/347VAC, 3P, 14kAIC, PowerPact
Item #: 1084404
Cat #: BDL36070
UPC: 606481153169
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 70 Amp, 600Y/347 Volt AC, 3-Pole, 14 kAIC, PowerPact-B, Toggle, Everlink
Overview
Breaker, Molded Case, 70 Amp, 600Y/347 Volt AC, 3-Pole, 14 kAIC, PowerPact-B, Toggle, Everlink
Also known as: 606481153169, BDL36070
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Amps: | 70 |
Volts AC: | 347, 690Y |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 10 kA |
Interrupt Rating AC: | 14 kA |
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 347, 690Y |
Interrupt Rating DC: | 10 kA |
Poles: | 3 |
Amps: | 70 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 14 kA |
Customer Reviews
No reviews for this product
(0)