Control Transformer, 50VA, 120 x 240 -24, Type T, 1PH, Open

Item #: 108438

Cat #: 9070T50D23

UPC: 785901904960

Sign In or Register to view pricing and more.
Transformer, Control, 50 VA, 120 x 240 - 24 Volt AC, Type T, 1-Phase, Open

Overview

Transformer, Control, 50 VA, 120 x 240 - 24 Volt AC, Type T, 1-Phase, Open
Also known as: 785901904960, 9070T50D23

Specifications

Volt Amps: 50
Phase: 1
Standards: California Proposition 65
Secondary Voltage: 24
Primary Voltage: 120/240
Volt Amps: 50
Standards: California Proposition 65
Primary Voltage: 120/240
Phase: 1
Secondary Voltage: 24

Customer Reviews

No reviews for this product
(0)