This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Control Panel Mounting Platform for ACS310, ACS355 and ACS550 allows remote mounting of the keypad on a large enclosure or remote panel The kit maintains UL Type 12 integrity of the mounting location Adaptors, 3 m (10ft) cable and mounting hardware are included in this kit With this mounting arrangement, the keypad is removable from the panel in a fashion identical to a drive-mounted keypad
Overview
Control Panel Mounting Platform for ACS310, ACS355 and ACS550 allows remote mounting of the keypad on a large enclosure or remote panel The kit maintains UL Type 12 integrity of the mounting location Adaptors, 3 m (10ft) cable and mounting hardware are included in this kit With this mounting arrangement, the keypad is removable from the panel in a fashion identical to a drive-mounted keypad
The Control Panel Mounting Platform alows remote mounting of an ACS-CP-C/A operator Panel on a larger enclosure or remotely. The kit maintains UL Type 12* integrity of the mounting location. Adapters, 3 m (10 ft) cable and mounting hardware are included in this kit. With this mounting arrangement, the operator panel is removable identical to a drive-mounted keypad.
Also known as: OPMP-01
Specifications
Type: | Panel Mount Kit |
Type: | Panel Mount Kit |
Customer Reviews
No reviews for this product
(0)