150 Hp, 200 Hp, ACS550, VFD, N1

Item #: 1084367

Cat #: ACS550-U1-246A-4

UPC:

Sign In or Register to view pricing and more.
3-Phase Supply Voltage, 380 - 480V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 200 Hp. Heavy Duty: 150 Hp. Normal Duty: 245 Amp. Heavy Duty: 192 Amp. Frame Size: R6. H: 35.0" W: 11.9" D: 15.8".

Overview

3-Phase Supply Voltage, 380 - 480V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 200 Hp. Heavy Duty: 150 Hp. Normal Duty: 245 Amp. Heavy Duty: 192 Amp. Frame Size: R6. H: 35.0" W: 11.9" D: 15.8".
ABB machinery drives are designed to meet the requirements of an extensive range of machinery applications. The drives are ideal for food and beverage, material handling, lifting, textile, printing, rubber and plastics, and woodworking applications.
Also known as: ACS550-U1-246A-4

Specifications

Phase: 3
Volts AC: 480
Horsepower: 150, 200
Type: General Purpose Drive
Family / Style: ACS550
Phase: 3
Horsepower: 150, 200
Family / Style: ACS550
Volts AC: 480
Type: General Purpose Drive

Customer Reviews

No reviews for this product
(0)