
Wall-Mount Enclosure, Concept Series, NEMA 4X, 42 x 30 x 10"
Item #: 1084331
Cat #: CSD423010SS
UPC: 783510345846
Documents & Guides
Wall-Mount Enclosure With Hinge Cover and Quarter Turn Latch, Concept Series, NEMA 4X, 42 x 30 x 10 Inch, Stainless Steel
Sign In or Register to view pricing and more.
Overview
Wall-Mount Enclosure With Hinge Cover and Quarter Turn Latch, Concept Series, NEMA 4X, 42 x 30 x 10 Inch, Stainless Steel
For indoor or outdoor applications that require corrosion protection from chemicals and water. Concept Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure.
Also known as: 783510345846, CSD423010SS
Specifications
Width: | 30 in |
Height: | 42 in |
Depth: | 10 in |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X |
Width: | 30 in |
Depth: | 10 in |
IP/NEMA Rating: | NEMA 4X |
Height: | 42 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)