
Terminal Block, Feed Through, 2.5mm, Z-Series, Dark Beige
Item #: 108425
Cat #: 1608510000
UPC: 008190077963
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Feed Through, 2.5 mm, Z-Series, Dark Beige, 25 Amp, 600 Volt AC/DC
Overview
Terminal Block, Feed Through, 2.5 mm, Z-Series, Dark Beige, 25 Amp, 600 Volt AC/DC
Also known as: 008190077963, 1608510000
Specifications
Type: | Terminal Block, Feed Through |
Size: | 2.5 mm |
Volts DC: | 600 |
Mounting: | DIN Rail |
Color: | Dark Beige |
Amps: | 25 |
Volts AC: | 600 |
Type: | Terminal Block, Feed Through |
Volts DC: | 600 |
Color: | Dark Beige |
Volts AC: | 600 |
Size: | 2.5 mm |
Mounting: | DIN Rail |
Amps: | 25 |
Customer Reviews
No reviews for this product
(0)