High-Pressure Hose-Down LED Luminaire, 18000L, 5000K, 120

Item #: 1084107

Cat #: EMW-18000LM-FST-MD-120-GZ10-50K-80CRI-CS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
High-Pressure Hose-Down LED Luminaire, 18000 Lumen, 146 Watt, 5000K, 120 Volt, Frosted Acrylic Diffuser, Medium Distribution, 0-10v Dimming, 80CRI, Cord Set: NEMA Type STW 16/3, 6 Foot, 600V, White, No Plug, Wet Location

Overview

High-Pressure Hose-Down LED Luminaire, 18000 Lumen, 146 Watt, 5000K, 120 Volt, Frosted Acrylic Diffuser, Medium Distribution, 0-10v Dimming, 80CRI, Cord Set: NEMA Type STW 16/3, 6 Foot, 600V, White, No Plug, Wet Location
Also known as: EMW-18000LM-FST-MD-120-GZ10-50K-80CRI-CS

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 146
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Wattage: 146
Dimmable: Yes
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)