Ct24x32x10

Item #: 108409

Cat #: A243210CTC

UPC: 783510137830

Sign In or Register to view pricing and more.
Documents & Guides
Ct Cabinet/screw Cvr, Steel Panel, Bulletin A90ct (current Transformer), Size/dims: 24.00x32.00x10.00, Material/finish: Steel/gray

Overview

Ct Cabinet/screw Cvr, Steel Panel, Bulletin A90ct (current Transformer), Size/dims: 24.00x32.00x10.00, Material/finish: Steel/gray
Also known as: 783510137830, A243210CTC

Specifications

Depth: 10 in
Width: 32 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3
Depth: 10 in
Color: Gray
IP/NEMA Rating: NEMA 3
Width: 32 in
Material: Steel

Customer Reviews

No reviews for this product
(0)