AREAMASTER2 70W

Item #: 1084054

Cat #: AMLGL6CG6BU

UPC: 781381602549

Sign In or Register to view pricing and more.
AREAMASTER2 70W AMLG 9KL 5K CCT CG 7X7 120-277V LED ENCLOSED AND GASKETED LIGHT FIXTURE

Overview

AREAMASTER2 70W AMLG 9KL 5K CCT CG 7X7 120-277V LED ENCLOSED AND GASKETED LIGHT FIXTURE
Also known as: 781381602549, AMLGL6CG6BU

Specifications

Mounting: Yoke
Lumens: 9000
Wattage: 70
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 70
Volts AC Range: 120 - 277
Lumens: 9000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)