25 Watt T8 Plus 800 Long Life Fluorescent Bulb

Item #: 1083982

Cat #: F25T8/TL835/PLUS/ALTO-30PK

UPC: 046677280987

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, ALTO II Plus Long Life Lamp, 25W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2225, CRI: 85, Color Temp: 3500K. Length: 36 in. *Philips Part # 28098-2* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, ALTO II Plus Long Life Lamp, 25W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2225, CRI: 85, Color Temp: 3500K. Length: 36 in. *Philips Part # 28098-2* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips PLUS T8 lamps are energy-efficient lighting solutions and offer long life.
Also known as: 046677280987, F25T8/TL835/PLUS/ALTO-30PK

Specifications

Lumens: 2225
Color Rendering Index (CRI): 85
Length: 3 ft, 36 in
Wattage: 25
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Family / Style: ALTO II Plus
Lumens: 2225
Length: 3 ft, 36 in
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 85
Wattage: 25
Light Technology: Fluorescent
Family / Style: ALTO II Plus

Customer Reviews

No reviews for this product
(0)