12 In Bi-metal Hksw Bld 10-pk

Item #: 108392

Cat #: 1232BI-P

UPC: 092644314254

Sign In or Register to view pricing and more.
Kle 1232bi-p Hacksaw Blades bi-metal 10-pak 12" 32 Teeth/inch

Overview

Kle 1232bi-p Hacksaw Blades bi-metal 10-pak 12" 32 Teeth/inch
The Klein 1232BI-P bi-metal blade has special high-speed steel teeth that are fused to regular a carbon-steel body to provide superior cutting and a longer life. It withstands greater saw tension for less blade flexing. It fits all 12-Inch hacksaw blades.
Also known as: 092644314254, 1232BI-P

Specifications

Type: Hacksaw Blade
Material: Steel
Standards: California Proposition 65
Type: Hacksaw Blade
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)