This product has been discontinued.
2x2 Lay-In Fixture With Sensor, 25W, 3250L, 4000K, 120-277V
Item #: 1083873
Cat #: LGE-2X2SC-25-40-3200-TB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
2x2 T-Bar Lay-In Fixture With Sensor, 25 Watt, 3250 Lumen, 4000K, 82CRI, 120-277 Volt, Standard 0-10 Volt Dimming
Overview
2x2 T-Bar Lay-In Fixture With Sensor, 25 Watt, 3250 Lumen, 4000K, 82CRI, 120-277 Volt, Standard 0-10 Volt Dimming
Also known as: LGE-2X2SC-25-40-3200-TB
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 25 |
Length: | 2 ft |
Type: | Lay-In, 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Length: | 2 ft |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 25 |
Type: | Lay-In, 0-10V Dimming |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)