Areamaster™ HL LED Luminaire, 50K

Item #: 1083833

Cat #: AMLGL7CG7BH

UPC: 781381602624

Sign In or Register to view pricing and more.
Documents & Guides
Areamaster™ Generation 2 and High Lumen LED Luminaire, 115 Watt, 347-480 Volt, 14200 Lumens, Color Temperature: 5000K, NEMA 7x6 Optical Pattern

Overview

Areamaster™ Generation 2 and High Lumen LED Luminaire, 115 Watt, 347-480 Volt, 14200 Lumens, Color Temperature: 5000K, NEMA 7x6 Optical Pattern
The Appleton Areamaster Generation 2 LED luminaires by Emerson deliver best-in-class LED performance.
Also known as: 781381602624, AMLGL7CG7BH

Specifications

Mounting: Yoke
Wattage: 115
Color Temperature: 5000 (Bright White)
Lumens: 15000
Light Technology: LED
Mounting: Yoke
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 115
Lumens: 15000

Customer Reviews

No reviews for this product
(0)