This product may not be available in all locations.
1
more
Breaker, 50A, 3P, Motor Circuit Protector, 150 - 500 Range, NEMA 2
Item #: 1083815
Cat #: HMCPS050K2CA01
UPC: 786679090084
Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 3-Pole, Breaker, Motor Circuit Protector, 150 - 500 Amp Trip Range, Magnetic, NEMA 2
Overview
50 Amp, 3-Pole, Breaker, Motor Circuit Protector, 150 - 500 Amp Trip Range, Magnetic, NEMA 2
Also known as: 786679090084, HMCPS050K2CA01
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Volts AC: | 600 |
Amps: | 50 |
Mounting: | Panel |
Volts DC: | 250 |
Amps: | 50 |
Poles: | 3 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)