LED 4' Strip Fixture, 52W, 7000 Lumen, 4000K, 120-277V, Less Diffuser
Item #: 1083628
Cat #: HZL1N-L48-7000LM-L/LENS-MVOLT-40K-80CRI-
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED 4 Foot Strip Fixture, 52 Watt, 7000 Lumen, 4000K, 120-277 Volt, 80CRI, 0-10V Dimming, Less Diffuser
Overview
LED 4 Foot Strip Fixture, 52 Watt, 7000 Lumen, 4000K, 120-277 Volt, 80CRI, 0-10V Dimming, Less Diffuser
Also known as: HZL1N-L48-7000LM-L/LENS-MVOLT-40K-80CRI-
Specifications
Wattage: | 52 |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 52 |
Length: | 4 ft |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)