LED High Bay Reflector

Item #: 1083525

Cat #: HXB-GS30-OP

UPC: 849665012788

Sign In or Register to view pricing and more.
LED High Bay Reflector, Glare Shield, 30", Opaque

Overview

LED High Bay Reflector, Glare Shield, 30", Opaque
The HXB Series LED High-Bay luminaire delivers 35,000 and 70,000 lumens with illumination performance to allow one-for-one replacement of 750W and 1000W HID luminaires. With exceptional rated lifetimes and operating temperatures, the HXB deliveries industry-leading lumens per watt while reducing maintenance in the toughest environments. Applications: Industrial, manufacturing, warehouse, retail, convention centers, and arenas
Also known as: 849665012788, HXB-GS30-OP

Specifications

Length: 30 in
Type: Glare Shield
Volts AC: 120, 277
Length: 30 in
Volts AC: 120, 277
Type: Glare Shield

Customer Reviews

No reviews for this product
(0)