Wireway Tee, Type 12, Feed-Through, 2-1/2" x 2-1/2", Steel, Gray
Item #: 10834
Cat #: F22WT
UPC: 783510141103
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Tee, NEMA Type 12, Feed-Through, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 2-1/2 x 2-1/2 Inch
Overview
Wireway Tee, NEMA Type 12, Feed-Through, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 2-1/2 x 2-1/2 Inch
Also known as: 783510141103, F22WT
Specifications
Width: | 2 1/2 in |
Height: | 2 1/2 in |
IP/NEMA Rating: | IP54, NEMA 12 |
Color: | Gray |
Material: | Steel |
Width: | 2 1/2 in |
IP/NEMA Rating: | IP54, NEMA 12 |
Material: | Steel |
Height: | 2 1/2 in |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)