Wall-Mount Enclosure, NEMA 4, 16 x 12 x 8", Steel

Item #: 1083349

Cat #: 1418N4B8

UPC: 623980378602

Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mount Enclosure, NEMA 4, Hinge Cover With Clamps, 16 x 12 x 8 Inch, Steel/Gray Finish

Overview

Wall-Mount Enclosure, NEMA 4, Hinge Cover With Clamps, 16 x 12 x 8 Inch, Steel/Gray Finish
Also known as: 623980378602, 1418N4B8

Specifications

Height: 16 in
Width: 12 in
Depth: 8 in
Size: 16 x 12 x 8 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 4
Height: 16 in
Depth: 8 in
Material: Steel
IP/NEMA Rating: NEMA 4
Width: 12 in
Size: 16 x 12 x 8 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)