15A, 125V, Tamper Resistant Receptacle, Midnight

Item #: 1083344

Cat #: SCR-15-DDTR-MN

UPC: 027557781190

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, Tamper Resistant Receptacle, Color: Midnight

Overview

15 Amp, 125 Volt, Tamper Resistant Receptacle, Color: Midnight
Claro, Satin, Dual tamper resistant receptacle, 15A/125V in midnight
Also known as: 027557781190, SCR-15-DDTR-MN

Specifications

Mounting: Insert
Type: Receptacle, Commercial Grade, Tamper-Resistant, Decora
Color: Midnight
Amps: 15
Volts AC: 125
Mounting: Insert
Color: Midnight
Volts AC: 125
Type: Receptacle, Commercial Grade, Tamper-Resistant, Decora
Amps: 15

Customer Reviews

No reviews for this product
(0)