Ariadni Dimmer and Fan Control, Almond

Item #: 108329

Cat #: AY2-LFSQH-AL

UPC: 027557224024

Ariadni Dimmer and Fan Control, Almond, 300W, 120V, Single-Pole/3-way/4-way, Dimmer, Toggle-style Switch, Almond
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ariadni Dimmer and Fan Control, Almond, 300W, 120V, Single-Pole/3-way/4-way, Dimmer, Toggle-style Switch, Almond
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557224024, AY2-LFSQH-AL

Specifications

Type: Light Control, Toggle, Fan Control, 3-Speed
Volts AC: 120
Mounting: Surface
Wattage: 300
Poles: 1
Color: Almond
Amps: 1.500
Family / Style: Ariadni
Type: Light Control, Toggle, Fan Control, 3-Speed
Mounting: Surface
Poles: 1
Amps: 1.500
Volts AC: 120
Wattage: 300
Color: Almond
Family / Style: Ariadni

Customer Reviews

No reviews for this product
(0)