LED Wrap Fixture

Item #: 1083168

Cat #: S-WR2-20L-35K-10V

UPC: 849665012665

Sign In or Register to view pricing and more.
Documents & Guides
LED Wrap Fixture, 24", 4000 Lumen, 35K, 120/277v, 0-10V Dimming

Overview

LED Wrap Fixture, 24", 4000 Lumen, 35K, 120/277v, 0-10V Dimming
The Essentia Series Wrap surface mounted LED wrap combines application flexibility and market leading energy efficiency and controls. The smart durable arc lens design provides smooth uniform light quality and an amazing 115 lumens per watt. The LED wrap features standard 0-10V dimming and optional occupancy sensing which delivers amazing energy savings and controllability. Applications: Hospitality, retail, industrial, commercial, petroleum
Also known as: 849665012665, S-WR2-20L-35K-10V

Specifications

Wattage: 18
Lumens: 4000
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 18
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 4000
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)