Servo Motor, Rotary, 240V, 115mm Frame, 4500 RPM, Low Inertia

Item #: 1083121

Cat #: VPL-A1152F-PJ14AA

UPC: 884951887022

Sign In or Register to view pricing and more.
Documents & Guides
Servo Motors, VPL, Low Inertia, 240 Volt AC, 115 mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, F Winding, 4500 - 6600 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24 Volt DC Holding Brake, Standard

Overview

Servo Motors, VPL, Low Inertia, 240 Volt AC, 115 mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, F Winding, 4500 - 6600 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24 Volt DC Holding Brake, Standard
Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-A1152F-PJ14AA from Rockwell Automation® is a 240 V AC Kinetix VPL low inertia servo motor with 24 V DC holding break and 115 mm bolt circle frame size. It is 4500 RPM rated speed. And it has two magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 884951887022, VPL-A1152F-PJ14AA

Specifications

Volts DC: 24
Type: Servo Motor
Size: 115 mm
Volts AC: 240
RPM: 4500 - 6600
Volts DC: 24
Size: 115 mm
RPM: 4500 - 6600
Type: Servo Motor
Volts AC: 240

Customer Reviews

No reviews for this product
(0)