Garden Light, 4-Tier, 100W, Black

Item #: 108305

Cat #: LL23B

UPC: 019813192345

Sign In or Register to view pricing and more.
Documents & Guides
Garden Light, 4-Tier, 100W, Diameter: 10", Color: Black, Includes: Glass Globe, 1/2" Threaded Nipple. Lamp Not Included.

Overview

Garden Light, 4-Tier, 100W, Diameter: 10", Color: Black, Includes: Glass Globe, 1/2" Threaded Nipple. Lamp Not Included.
Classic Landscape Lawn Lights packed with rugged features. Dome Top features 2 level cutoff protection.
Also known as: 019813192345, LL23B

Specifications

Wattage: 100
Volts AC: 120
Color: Black
Wattage: 100
Color: Black
Volts AC: 120

Customer Reviews

No reviews for this product
(0)