This product may not be available in all locations.
![Sensor, Photoelectric, Transmitted Beam, Receiver, 18mm RightSight Sensor, Photoelectric, Transmitted Beam, Receiver, 18mm RightSight](https://rexel-cdn.com/products/42ef.jpg?i=85808324-5FF8-4319-BD6B-C46C72170233&f=420)
Sensor, Photoelectric, Transmitted Beam, Receiver, 18mm RightSight
Item #: 1083044
Cat #: 42EF-R2MNBT-F4
UPC: 887172660269
Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Transmitted Beam, Receiver, 18 mm RighSight, Right Angle, 10.8 - 30 Volt DC, 15 mA, 8 meter Sensing Range, Light/Dark Operate, 4 Pin Micro QD Connector
Overview
Sensor, Transmitted Beam, Receiver, 18 mm RighSight, Right Angle, 10.8 - 30 Volt DC, 15 mA, 8 meter Sensing Range, Light/Dark Operate, 4 Pin Micro QD Connector
The features of a larger solution in a smaller, adaptable package. Allen-Bradley® Bulletin 42EF RightSight™ general purpose sensors deliver excellent detection capabilities where size and shape matter. Catalog item 42EF-R2MNBT-F4 is a RightSight PHOTOSWITCH® photoelectric sensor from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley, PHOTOSWITCH, and RightSight are trademarks of Rockwell Automation, Inc.
Also known as: 887172660269, 42EF-R2MNBT-F4
Specifications
Range: | 8 m |
Type: | Transmitted Beam, Sensor, Photoelectric |
Volts DC Range: | 10.800 - 30 |
Range: | 8 m |
Volts DC Range: | 10.800 - 30 |
Type: | Transmitted Beam, Sensor, Photoelectric |
Customer Reviews
No reviews for this product
(0)