Retrofit Lamp to Lamp Extension, 8", White

Item #: 1082951

Cat #: RFAC-8IN

UPC: 706762729400

Sign In or Register to view pricing and more.
Retrofit Lamp to Lamp Extension, Length: 8 Inches, Color: White, Application: Connect 2 Retrofits Together When Less Than or Equal to 8 Inches

Overview

Retrofit Lamp to Lamp Extension, Length: 8 Inches, Color: White, Application: Connect 2 Retrofits Together When Less Than or Equal to 8 Inches
Also known as: 706762729400, RFAC-8IN

Specifications

Mounting: Recessed
Color: White
Length: 8 in
Light Technology: LED
Mounting: Recessed
Length: 8 in
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)