Relay, Ice Cube, 8-Pin, 2PDT, 10A, 240VAC Coil, LED Option

Item #: 108294

Cat #: 700-HA32A2-4L

UPC: 662073864905

Documents & Guides
Relay, Ice Cube, General Purpose, Tube, 8 Pin, 10 Amp Contacts, 240 Volt AC Coil, 2-Pole Double Throw, LED Option
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Ice Cube, General Purpose, Tube, 8 Pin, 10 Amp Contacts, 240 Volt AC Coil, 2-Pole Double Throw, LED Option
Our Bulletin 700-HA Tube Base Relays are general purpose relays ideally suited for applications with machine tool, pulp and paper, and transportation OEMs.
Also known as: 662073864905, 700-HA32A2-4L

Specifications

Type: 8-Pin, Relay, Ice Cube
Poles: 2
Amps: 10
Volts AC Control: 240
Type: 8-Pin, Relay, Ice Cube
Amps: 10
Poles: 2
Volts AC Control: 240

Customer Reviews

No reviews for this product
(0)