15A Lev-Lok Duplex HG Receptacle, 5-15R, 125V, Brown
Item #:
1082937
Cat #:
M8200
UPC:
078477363560
Sign In or Register to view pricing and more.
Documents & Guides
Lev-Lok Duplex Receptacle Outlet, Extra Heavy-Duty Hospital Grade, Smooth Face, 15 Amp, 125 Volt, Modular, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Brown ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
Overview
Lev-Lok Duplex Receptacle Outlet, Extra Heavy-Duty Hospital Grade, Smooth Face, 15 Amp, 125 Volt, Modular, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Brown ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477363560, M8200
Specifications
Color: | Brown |
Poles: | 2 |
Amps: | 15 |
Material: | Thermoplastic, Nylon |
Type: | Hospital Grade, Self-Grounding |
Volts AC: | 125 |
NEMA Configuration: | 5-15R |
Family / Style: | Lev-Lok |
Color: | Brown |
Amps: | 15 |
Type: | Hospital Grade, Self-Grounding |
NEMA Configuration: | 5-15R |
Poles: | 2 |
Material: | Thermoplastic, Nylon |
Volts AC: | 125 |
Family / Style: | Lev-Lok |
Customer Reviews
No reviews for this product
(0)