Occupancy Sensor Switch, 5A, Maestro, Midnight

Item #: 1082870

Cat #: MS-OPS5M-MN

UPC: 027557983457

Sign In or Register to view pricing and more.
Maestro Occupancy Sensor Switch, 120V, 5A, 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Requires Neutral Wire, Color: Midnight.

Overview

Maestro Occupancy Sensor Switch, 120V, 5A, 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Requires Neutral Wire, Color: Midnight.
Maestro Occupancy-Sensing Switch, Multi-location/single-pole, 120V/5A in midnight
Also known as: 027557983457, MS-OPS5M-MN

Specifications

Amps: 5
Volts AC: 120
Family / Style: Maestro
Color: Midnight
Poles: 1
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Angle: 180°
Amps: 5
Family / Style: Maestro
Poles: 1
Dimmable: Yes
Angle: 180°
Volts AC: 120
Color: Midnight
Mounting: Knuckle
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)