This product has been discontinued.

3.8kW, 1Ohm Inverter, 240V, DC Safety Switch, AFCI w/ RGM
Item #: 1082796
Cat #: SE3800H-US000NNC2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
3.8kW HD-Wave 1Ohm Grid Tied Inverter, 240 Volt, With DC Safety Switch and AFCI With RGM
Overview
3.8kW HD-Wave 1Ohm Grid Tied Inverter, 240 Volt, With DC Safety Switch and AFCI With RGM
Also known as: SE3800H-US000NNC2
Specifications
Phase: | 1 |
Volts AC: | 240 |
Wattage: | 3800 |
Phase: | 1 |
Wattage: | 3800 |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)