Terminal Block, Cross Connector, Jumper, 2P, 24A, Yellow

Item #: 108266

Cat #: 1608860000

UPC: 008190123684

Documents & Guides
Terminal Block, Cross Connector, Jumper, 2-Pole, 24 Amp, Yellow
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Cross Connector, Jumper, 2-Pole, 24 Amp, Yellow
Also known as: 008190123684, 1608860000

Specifications

Type: Terminal Block, Jumper
Amps: 24
Poles: 2
Mounting: Device
Color: Yellow
Type: Terminal Block, Jumper
Poles: 2
Color: Yellow
Amps: 24
Mounting: Device

Customer Reviews

No reviews for this product
(0)