Scotchcast Inline Resin Power Cable Splice Kit

Item #: 1082645

Cat #: 82-A3N

UPC: 051128613436

Resin Splice Kit, In-Line, Non-Shielded, Conductor Range: 3/0 AWG - 400 MCM, Maximum Conductor O.D.: 1.563", Maximum Connector O.D.: 1.000". For use with 1 kV to 5 kV Non-Shielded Conductors.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Resin Splice Kit, In-Line, Non-Shielded, Conductor Range: 3/0 AWG - 400 MCM, Maximum Conductor O.D.: 1.563", Maximum Connector O.D.: 1.000". For use with 1 kV to 5 kV Non-Shielded Conductors.
3M™ 82-A Series Inline Resin Power Cable Splice Kit includes a mold body, pouring spouts, 23 electrical tape and No. 4 resin. It is perfect for splicing non-shielded wet or dry cables and single conductor or multiple conductor portable cables. UL Listed and RoHS 2011/65/EU Compliant.
Also known as: 051128613436, 82-A3N

Specifications

Range: 1 - 1.563 in
Allowable Gauge Range: 3/0 - 400
Volts AC Range: 1k - 5k
Range: 1 - 1.563 in
Volts AC Range: 1k - 5k
Allowable Gauge Range: 3/0 - 400

Customer Reviews

No reviews for this product
(0)