14 AWG XHHW Stranded Copper, Black, 500'

Item #: 1082602

Cat #: XHHW14STR7BLK500CL

UPC: 980100238001

Sign In or Register to view pricing and more.
14 AWG, XHHW-2, 7-StrandCopper, 600V, Black, 500 Foot Reel

Overview

14 AWG, XHHW-2, 7-StrandCopper, 600V, Black, 500 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100238001, XHHW14STR7BLK500CL

Specifications

Length: 500 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 14
Jacket: XLPE
Stranding: Stranded
Package Type: Coil
Length: 500 ft
Color: Black
Conductors: 1
Jacket: XLPE
Package Type: Coil
Material: Copper
Volts AC: 600
Gauge: 14
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)