4-3/4" Round Extension Box, Open Base

Item #: 108259

Cat #: 5737WH

UPC: 786776562859

Sign In or Register to view pricing and more.

Overview

Steel, Round Extension Box with Open Base, 500, 700 Series. Size: 4-3/4" Diameter, 1" Height. White
Mounts onto 3 1/4" or 4" (83mm or 102mm) conduit boxex, or other recessed outlets. Cover accepts devices with mounting screw centers of 2 3/4", 3 1/2", or 4 1/16" (70mm, 89mm, or 103mm). Can be used with 5736 Blank Cover as a pull or junction box. Outside diameter 4 3/4" (121mm).
Also known as: 786776562859, 5737WH

Specifications

Color: White
Material: Steel
Diameter: 4 3/4 in
Color: White
Diameter: 4 3/4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)