5-Light Chandelier, LED, 100W, 120V, Satin Bronze Finish

Item #: 1082569

Cat #: 3124605EN-848

UPC: 785652025372

Sign In or Register to view pricing and more.
Documents & Guides
Five Light Chandelier, 5-10 Watt LED Medium A19 Bulbs Included, 120 Volt, Satin Bronze Finish, Etched/White Inside Glass, Safety Listed for Damp Location

Overview

Five Light Chandelier, 5-10 Watt LED Medium A19 Bulbs Included, 120 Volt, Satin Bronze Finish, Etched/White Inside Glass, Safety Listed for Damp Location
Also known as: 785652025372, 3124605EN-848

Specifications

Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Type: 5-Light, Chandelier
Material: Steel
Color: Bronze
Color Temperature: 2700 (Warm White)
Diameter: 27 1/4 in
Light Technology: LED
Wattage: 10
Volts AC: 120
Material: Steel
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Type: 5-Light, Chandelier
Color: Bronze
Diameter: 27 1/4 in

Customer Reviews

No reviews for this product
(0)