Marker Cards, Blank, Snap-In, Linked, Terminals, 5mm x 8mm

Item #: 1082548

Cat #: 1492-MT5X8

UPC: 889508254401

Marker Cards, Blank, Snap-In, Linked, Terminals, 1492-J, L, 5 mm x 8 mm, 800 per Roll
Sign In or Register to view pricing and more.

No associated products found.

Overview

Marker Cards, Blank, Snap-In, Linked, Terminals, 1492-J, L, 5 mm x 8 mm, 800 per Roll
Also known as: 889508254401, 1492-MT5X8

Specifications

Mounting: Snap In
Family / Style: 1492
Type: Roll, Terminal Markers
Size: 5 mm x 8 mm
Mounting: Snap In
Type: Roll, Terminal Markers
Family / Style: 1492
Size: 5 mm x 8 mm

Customer Reviews

No reviews for this product
(0)