LEV RGF20-WW RENU 20A TR GFCI

Item #: 1082528

Cat #: RGF20-WW

UPC: 078477797235

Sign In or Register to view pricing and more.
Documents & Guides
Leviton Renu Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF20-0WW, 20A-125V, in White

Overview

Leviton Renu Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF20-0WW, 20A-125V, in White
Leviton Renu® Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF20-0WW, 20A-125V, in White
Also known as: 078477797235, RGF20-WW

Specifications

Material: Polycarbonate, Thermoplastic
Amps: 5
Type: GFCI
Color: White
NEMA Configuration: 5-15R, WD-6
Material: Polycarbonate, Thermoplastic
Type: GFCI
NEMA Configuration: 5-15R, WD-6
Amps: 5
Color: White

Customer Reviews

No reviews for this product
(0)