LED High Bay, Hazardous Location, 5000K, 14822L, 129W, 120-277V

Item #: 1082520

Cat #: HPLED567005KASUNGL545C

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, Hazardous Location, 5000K, 14822 Lumen, 129 Watt, Auto Sensing 120-277 Volt, Universal Mounting (Ceiling & Pendant), Gray

Overview

LED High Bay, Hazardous Location, 5000K, 14822 Lumen, 129 Watt, Auto Sensing 120-277 Volt, Universal Mounting (Ceiling & Pendant), Gray
Also known as: HPLED567005KASUNGL545C

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 14000
Mounting: Pendant
Wattage: 129
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 14000
Wattage: 129
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)