LED Downlight, Round, 15W, 120V, White

Item #: 1082433

Cat #: V8622-6

UPC: 748066686256

Sign In or Register to view pricing and more.
Documents & Guides
VLI V8622-6 950 LUMENS WHITE 5/6IN NEW CONSTRUCTION CEILING OR RETROFIT LED DOWNLIGH

Overview

VLI V8622-6 950 LUMENS WHITE 5/6IN NEW CONSTRUCTION CEILING OR RETROFIT LED DOWNLIGH
Also known as: 748066686256, V8622-6

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 15
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 15
Light Technology: LED
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)