22mm Contact Block, 2 N.C., Modular

Item #: 1082398
Cat #: MCB-02B
UPC: 320500307851
Sign In or Register to view pricing and more.
Documents & Guides
2 N.C. Contact Block. 22.5mm, 600V Rated, Base Mount, Non-Metallic. For use with: Pilot Devices, Pushbuttons & Selector Switches.

Overview

2 N.C. Contact Block. 22.5mm, 600V Rated, Base Mount, Non-Metallic. For use with: Pilot Devices, Pushbuttons & Selector Switches.
2 N.C. Contact Block. 22.5mm, 600V Rated, Base Mount, Non-Metallic. For use with: Pilot Devices, Pushbuttons & Selector Switches. 
Also known as: 320500307851, MCB-02B

Specifications

Type: Accessories, Contact Block, 2 N.C.
Mounting: Base
Family / Style: Modular
Volts DC: 600
Volts AC: 600
Type: Accessories, Contact Block, 2 N.C.
Family / Style: Modular
Volts AC: 600
Mounting: Base
Volts DC: 600

Customer Reviews

No reviews for this product
(0)