SC STR SECTION 2.5X2.5X60

Item #: 1082385

Cat #: CWSC260NK

UPC: 623980016849

Sign In or Register to view pricing and more.
Documents & Guides
SC STR SECTION 2.5X2.5X60

Overview

SC STR SECTION 2.5X2.5X60
Also known as: 623980016849, CWSC260NK

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Width: 2 1/2 in
Length: 60 in
Color: Gray
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1
Material: Steel

Customer Reviews

No reviews for this product
(0)