
Cover, Side
Item #: 1082328
Cat #: P2CS226
UPC: 783510313517
Documents & Guides
Cover, Side, Bulletin P40 (proline Generation 2 Modular Enclosures - Proline G2covers), Size/dims: Fits 2200x600mm, Material: Steel, Finish: Lt Gray
Sign In or Register to view pricing and more.
Overview
Cover, Side, Bulletin P40 (proline Generation 2 Modular Enclosures - Proline G2covers), Size/dims: Fits 2200x600mm, Material: Steel, Finish: Lt Gray
Also known as: 783510313517, P2CS226
Specifications
Material: | Steel |
Width: | 22.200 in |
Depth: | 0.790 in |
Type: | End Panels |
Height: | 85.900 in |
Material: | Steel |
Depth: | 0.790 in |
Height: | 85.900 in |
Width: | 22.200 in |
Type: | End Panels |
Customer Reviews
No reviews for this product
(0)