Hoffman Proline G2 P40 Front/Rear Solid Cover, 85.9 IN H x 31.4 IN

Item #: 1082323

Cat #: P2C228

UPC: 783510312169

Documents & Guides
Hoffman Proline G2 P40 Front/Rear Solid Cover, 85.9 IN H x 31.4 IN W, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hoffman Proline G2 P40 Front/Rear Solid Cover, 85.9 IN H x 31.4 IN W, Steel
nVent HOFFMAN HOFP2C228 ProLine G2 Solid Sides enclose the open sides of the modular enclosure frame and have innovative design elements incorporated to ensure fast installation and enhanced structural support.
Also known as: 783510312169, P2C228

Specifications

Material: Steel
Depth: 0.790 in
Type: End Panels
Height: 85.900 in
Width: 31.400 in
Material: Steel
Type: End Panels
Width: 31.400 in
Depth: 0.790 in
Height: 85.900 in

Customer Reviews

No reviews for this product
(0)