Mounting Subpanel, 2200 x 1200 mm, Steel

Item #: 1082321

Cat #: P2P2212G

UPC: 783510324469

Documents & Guides
ProLine G2 Full Mounting Subpanel, 2200 x 1200 mm, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

ProLine G2 Full Mounting Subpanel, 2200 x 1200 mm, Steel
The ProLine G2 Subpanel is part of the new patent pending EZ-Load Mounting System which was designed to maximize space utilization and to make loading the subpanel faster and safer by providing a variety of loading options. The EZ-Load Glide Blocks can be used to load a subpanel vertically from the front, rear or side. Additionally, they can be used to load the subpanel horizontally-a new method for a more controlled option to load a subpanel into a modular enclosure.
Also known as: 783510324469, P2P2212G

Specifications

Material: Steel
Height: 2200 mm
Width: 1200 mm
Material: Steel
Width: 1200 mm
Height: 2200 mm

Customer Reviews

No reviews for this product
(0)