BACK OR FRONT COVER 2200X600

Item #: 1082319

Cat #: P2C226

UPC: 783510312152

Sign In or Register to view pricing and more.
Documents & Guides
BACK OR FRONT COVER 2200X600

Overview

BACK OR FRONT COVER 2200X600
Also known as: 783510312152, P2C226

Specifications

Material: Steel
Depth: 0.790 in
Width: 23.500 in
Height: 85.900 in
Material: Steel
Width: 23.500 in
Depth: 0.790 in
Height: 85.900 in

Customer Reviews

No reviews for this product
(0)