COP XHHW400STRGRY2500RL
Item #: 1082242
Cat #: XHHW400STRGRY2500RL
UPC:
Documents & Guides
No Documents Available
COP XHHW400STRGRY2500RL XHHW-400-GRY-37STR-CU-2500R
Sign In or Register to view pricing and more.
Overview
COP XHHW400STRGRY2500RL XHHW-400-GRY-37STR-CU-2500R
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW400STRGRY2500RL
Specifications
Gauge: | 400 kcmil |
Length: | 2500 ft |
Material: | Copper |
Color: | Gray |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 400 kcmil |
Material: | Copper |
Volts AC: | 600 |
Jacket: | XLPE |
Package Type: | Reel |
Length: | 2500 ft |
Color: | Gray |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)