Hazardous Location Heater, 50W, 115V, Aluminum

Item #: 1082228

Cat #: DAHHL501AC

UPC: 783510287177

Hazardous Location Heater, 50 Watt, 115 Volt, Black Anodized Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hazardous Location Heater, 50 Watt, 115 Volt, Black Anodized Aluminum
Designed for use in hazardous locations where electronic components require protection from cold freezing temperatures, condensation and corrosion.
Also known as: 783510287177, DAHHL501AC

Specifications

Color: Black
Wattage: 50
Height: 3.500 in
Width: 1.600 in
Material: Aluminum
Depth: 1.200 in
Finish: Anodized
Color: Black
Height: 3.500 in
Material: Aluminum
Finish: Anodized
Wattage: 50
Width: 1.600 in
Depth: 1.200 in

Customer Reviews

No reviews for this product
(0)