Locking Receptacle, 30A, 3PH 480V, NEMA L16-30R, 3P4W

Item #: 10821

Cat #: 69W76

UPC: 078477075128

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 480 Volt 3-Phase, NEMA L16-30R, 3P, 4W, Flush Mtg Locking Receptacle, Industrial Grade, Grounding, Wetguard w/ Cover, Yellow

Overview

30 Amp, 480 Volt 3-Phase, NEMA L16-30R, 3P, 4W, Flush Mtg Locking Receptacle, Industrial Grade, Grounding, Wetguard w/ Cover, Yellow
30-Amp, 480 Volt- 3PY, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, Wetguard with Cover, Yellow
Also known as: 078477075128, 69W76

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Volts AC: 480
Amps: 30
NEMA Configuration: L16-30R
Color: Yellow
Type: Grounding, Receptacle
Volts AC: 480
NEMA Configuration: L16-30R
Mounting: Flush
Amps: 30
Color: Yellow

Customer Reviews

No reviews for this product
(0)