This product has been discontinued.

4' 25W T5 LED Lamp, 35K
Item #: 1082021
Cat #: LED25T5HO/L48/FG/835/SUB/G6
UPC: 046135797477
Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE IPS LED Lamp, 25 Watt, 120 Volt, T5, High Output, Frosted Glass, 82 CRI, 3200 Lumens, 3500K, 50000 Average Life Hours, Standard Case Qty: 10
Overview
SubstiTUBE IPS LED Lamp, 25 Watt, 120 Volt, T5, High Output, Frosted Glass, 82 CRI, 3200 Lumens, 3500K, 50000 Average Life Hours, Standard Case Qty: 10
Also known as: 046135797477, LED25T5HO/L48/FG/835/SUB/G6
Specifications
Family / Style: | SubstiTUBE |
Color Rendering Index (CRI): | 82 |
Shape: | T5 (Tubular) |
Volts AC: | 120 |
Wattage: | 25 |
Length: | 4 ft, 48 in |
Material: | Glass |
Lumens: | 3200 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Base: | Miniature Bi-Pin (G5) |
Family / Style: | SubstiTUBE |
Shape: | T5 (Tubular) |
Wattage: | 25 |
Material: | Glass |
Color Temperature: | 3500 (Neutral White) |
Base: | Miniature Bi-Pin (G5) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Length: | 4 ft, 48 in |
Lumens: | 3200 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)