LED Module, 8", 27W, 347V, 5000K

Item #: 1081839

Cat #: LED/RT8/2000/850/347V

UPC: 046135753992

Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 8 Inch, 27 Watt, 347 Volt, Lumens: 2000, CRI: 82, Color Temperature: 5000K, Diameter: 8 inch, Trim Color: White, Baffle Color: White, Standard Case Qty: 4 *Sylvania Part # 75399*

Overview

LED Module, 8 Inch, 27 Watt, 347 Volt, Lumens: 2000, CRI: 82, Color Temperature: 5000K, Diameter: 8 inch, Trim Color: White, Baffle Color: White, Standard Case Qty: 4 *Sylvania Part # 75399*
Also known as: 046135753992, LED/RT8/2000/850/347V

Specifications

Type: Module
Wattage: 23
Color Temperature: 5000 (Bright White)
Volts AC: 347
Diameter: 8 in
Color: White
Light Technology: LED
Type: Module
Color Temperature: 5000 (Bright White)
Diameter: 8 in
Light Technology: LED
Wattage: 23
Volts AC: 347
Color: White

Customer Reviews

No reviews for this product
(0)